4 Gallon, Pail, Concrete Gray, Sikadur 51 SL

  • Mfr # SIKA-90568

  • Zoro # G110736810


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Size
4 Gallon
Color
Concrete Gray
Application
Construction & Concrete
Series
Sikadur 51 SL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90568
Zoro #
G110736810
UPC #
33886005012
Country of Origin
United States

Dimensions

Size
4 Gallon

Details

Container Type
Pail
Color
Concrete Gray
Application
Construction & Concrete
Series
Sikadur 51 SL
Net Weight
48 lb
Standards
ACI 302.1R (4.10-Joint Materials)
Tensile Strength
570 psi
Number of Components
Two Component
Form
Liquid
Cure Time
7 - 8 Hours
Viscosity
7,000 cps
Adhesive Grouping
Epoxy & Structural Adhesives

Description

Sikadur 51 SL Self-Leveling Semi-Rigid 2-Component Resin for Control Joint Filling 4 Gallon Unit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.