427706 10.1 oz. Tube Crack Flex Sealant

  • Mfr # 191172
  • Zoro # G304146692
product price: 
$
29.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
191172
Zoro #
G304146692
UPC #
-
Country of Origin
United States

Description

Features
  • Tube Crack Flex Sealant.
  • 1 Component.
  • Textured.
  • Self Leveling.
  • Flexible.
  • Premium Grade Polyurethane Sealant For Permanently Sealing Horizontal Cracks.
  • Can Seal Cracks Up To 1 in. Wide In Concrete & Cementations Slabs Such As Driveways.
  • Steps.
  • Sidewalks.
  • & Garages.
  • Flexibility Allows For The Natural Movement Of The Crack.
  • Size - 10.1 oz.
  • Dimension - 2 x 2 x 11.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews