Shop SIKA
See all product information
Create Account
Sealant Primers, 250 mL, Clear
- Mfr # 91283
- Zoro # G122784175
product price:Â
$
34.35
/ea
Key Features
Contains Methylene Chloride
Does Not Contain Methylene Chloride
Container Type
Can
Series
Aktivator 100
Compatible Adhesive Type
Sealant, Urethane Structural Adhesive
For Marine Applications
Marine Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91283
- Zoro #
- G122784175
- UPC #
- 033886005609
- Country of Origin
- United States
- Item
- Sealant Primers
- Contains Methylene Chloride
- Does Not Contain Methylene Chloride
- Container Type
- Can
- Series
- Aktivator 100
- Compatible Adhesive Type
- Sealant, Urethane Structural Adhesive
- For Marine Applications
- Marine Grade
- Product Type
- Activator
- Color
- Clear
- Standards
- Not Rated
Dimensions
- Container Size
- 250 mL
Description
Sealant Primers, Container Size 250 mL, Container Type Can, Product Type Activator, Series Aktivator 100, Contains Methylene Chloride Does Not Contain Methylene Chloride, Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, CA, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.