Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Gallon, Drum, Aluminum Gray, Sikaflex 227 US

  • Mfr # SIKA-428991

  • Zoro # G110736803


product price: $9,691.99
/ea
Free Shipping & Returns

Key Features

Container Type
Drum
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 227 US
Working Time
40 Minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-428991
Zoro #
G110736803
UPC #
33886065320
Country of Origin
United States

Dimensions

Container Size
50 Gallon

Details

Container Type
Drum
Color
Aluminum Gray
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 227 US
Working Time
40 Minutes
Elongation
6
Number of Components
Single Component
Temp. Range
-58° to 194°F
Functional Cure
Moisture
Weight
550 lb
Chemical Base
Polyurethane

Description

Sikaflex 227 US Polyurethane Sealant Aluminum Gray 50 Gallon Drum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.