Zoro Homepage

600 mL, Unipac, Light Gray, Sikaflex 521

  • Mfr # SIKA-106097

  • Zoro # G310736726


product price: $60.39
/ea
Sold in multiples of 20 for $1,207.80

Key Features

Container Type
Unipac
Color
Light Gray
Application
Outdoor
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-106097
Zoro #
G310736726
UPC #
7612894448702
Country of Origin
United States

Dimensions

Container Size
600 mL

Details

Container Type
Unipac
Color
Light Gray
Application
Outdoor
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 521
Working Time
30 Minutes
Elongation
4
Functional Cure
Moisture
Weight
1.9 lb
Temp. Range
-58° to 194°F
Number of Components
Single Component
Chemical Base
Hybrid

Description

Sikaflex 521 Light Gray UV Resistant Low Modulus Sealant 600 ml Unipac

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.