Zoro Homepage

600 mL, Unipac, White, Sikaflex 221

  • Mfr # SIKA-90858

  • Zoro # G610736808


product price: $34.19
/ea

Key Features

Container Type
Unipac
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 221
Working Time
1 Hour
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIKA-90858
Zoro #
G610736808
UPC #
33886005067
Country of Origin
United States

Dimensions

Container Size
600 mL

Details

Container Type
Unipac
Color
White
Application
General Purpose
Adhesive Grouping
Caulks & Sealants
Series
Sikaflex 221
Working Time
1 Hour
Elongation
5
Weight
1.9 lb
Temp. Range
-40° to 195°F
Number of Components
Single Component
Functional Cure
Moisture
Standards
NSF/ANSI/CAN 61, NSF Proprietary Substances and Nonfood Compounds
Chemical Base
Polyurethane

Description

Sikaflex 221 1-Component Polyurethane Sealant White 600ml Unipac

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.