Shop SIKA
Create Account
90959 10.1 oz. Tube Limestone Colored Construction Sealant
- Mfr # 191165
- Zoro # G204163973
product price:Â
$
37.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 191165
- Zoro #
- G204163973
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Tube Limestone Colored Construction Sealant.
- Moisture Cured.
- Elastic.
- Polyurethane.
- Non Sag Sealant For Vertical & Overhead Joints & Gaps.
- Ideal For Window & Door Perimeters & Joints In Walls.
- Floors & Balconies.
- Paintable.
- Stainable.
- Sandable & Waterproof.
- Potable Water Approved & Can Be Permanently Submerged In Water After Cure.
- Coverage Is 12.2 Linear Feet For 1/2 in. x 1/4 in. Bead.
- Meets Federal Specification TT S 00230C.
- Type II & ASTM C 920.
- Type S.
- Grade NS.
- Class 25.
- Size - 10.1 oz.
- Dimension - 1.85 x 1.85 x 11.5 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.