Fire Block Acrylic Caulk for Stone, Concrete, Cement, Heat Resistant, Paintable, 10.1 oz, White
- Mfr # KR1201FRS
- Zoro # G109246184
product price:Â
$
4.95
/ea
Sold in multiples of 2 for
$9.90
Key Features
Application Temp. Range
41°F to 95°F
Sealant Base
Water-Based Acrylic Dispersion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KR1201FRS
- Zoro #
- G109246184
- UPC #
- -
- Country of Origin
- Türkiye
Details
- Application Temp. Range
- 41°F to 95°F
- Sealant Base
- Water-Based Acrylic Dispersion
Description
Acrylic Sealant - Kraken Bond Fire Block Caulk is a single-component, water-based, fire rated acrylic sealant that can be used to seal seams and joints in materials like concrete, stone, and cement.Easy to Apply - Our high temperature sealer can be applied with a STANDARD CAULKING GUN, a Putty Knife, or a Trowel.Smoke and FireResistant - Fire resistant for more than 4 hours without the use of any backfilling material.Paintable and Flexible - This fire block sealant provides exceptional flexibility and dyeability for insulation in wood, steel, and PVC, as well as in other areas where fire resistance is required.Non- Sag Application - Will not sag or run for heat barrier insulation when used vertically or overhangingly. Non-slump.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.