Acrylic Latex Sealant, 10 oz, Cartridge, White, Acrylic Base, SikaSeal 330

  • Mfr # 663352

  • Zoro # G210988560


product price:  $30.35
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
Multipurpose
Series
SikaSeal 330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663352
Zoro #
G210988560
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Acrylic Latex Sealant
Container Type
Cartridge
Color
White
Application
Multipurpose
Series
SikaSeal 330
Working Time
30 min
Full Cure Time
25 min
Elongation
300 %
Sealant Base
Acrylic
Cure Type
Heat
VOC Content Weight
1 g/L
Maximum Application Temperature
86 Degrees F
Finishing Features
Paintable
Resistance Properties
Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant
Flash Point
Greater than 239 Degrees F
Sealant Properties
Multi-Surface Adhesion, One-Component
Minimum Application Temperature
41 Degrees F
Minimum Performance Temperature
-13 Degrees F
Maximum Performance Temperature
194 Degrees F
For Use On Surface Material
Aluminum, Galvanneal, Steel
Standards
ASTM D412, ISO

Description

Acrylic Latex Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Oil Resistant, Water Resistant, Weather Resistant, Sealant Properties Multi-Surface Adhesion, One-Component, Standards ASTM D412, ISO, Elongation 300 Percent, Full Cure Time 25 min, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -13 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.