Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Activator, Aktivator-100 Series, 250 mL, Bottle

  • Mfr # 91283

  • Zoro # G716312609


product price: $29.19
/ea

Key Features

Maximum Application Temperature
104 Degrees F
Cured Color
Clear
Base Type
Solvent-Based
Flash Point (F)
25 Degrees F
Maximum Performance Temperature
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91283
Zoro #
G716312609
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 mL

Details

Item
Activator
Maximum Application Temperature
104 Degrees F
Cured Color
Clear
Base Type
Solvent-Based
Flash Point (F)
25 Degrees F
Maximum Performance Temperature
104 Degrees F
Product Type
Activator
Container Type
Bottle
For Use on Adhesive Type
Polyurethane Adhesives
Contains Methylene Chloride
None
Series
Aktivator-100
Base
Solvent
Minimum Application Temperature
41 Degrees F
Specific Gravity
0.727
Standards
ISO 9001/14001
On-Part Life
10 min
Dry Time
10 min
Primary Applications
Increases Bonding

Description

Activator, Container Size 250 mL, Container Type Bottle, Cured Color Clear, For Use on Adhesive Type Polyurethane Adhesives, On-Part Life 10 min, Product Type Activator, Specific Gravity 0.727, Series Aktivator-100, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 25 Degrees F, Minimum Application Temperature 41 Degrees F, Standards ISO 9001/14001, Maximum Application Temperature 104 Degrees F, Primary Applications Increases Bonding

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.