Zoro Homepage

Activator, Aktivator 205 Series, 250 mL, Can

  • Mfr # 108616

  • Zoro # G416138905


product price: $43.25
/ea

Key Features

Maximum Application Temperature
104 Degrees F
Contains Methylene Chloride
None
Primary Applications
Increases Bonding
Standards
ISO 9001/14001
Container Size
250 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108616
Zoro #
G416138905
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 mL

Details

Maximum Application Temperature
104 Degrees F
Contains Methylene Chloride
None
Primary Applications
Increases Bonding
Standards
ISO 9001/14001
Specific Gravity
0.80
Dry Time
10 min
For Use on Adhesive Type
Sikaflex & Sikasil Adhesives and Sealants
Base Type
Solvent-Based
Flash Point (F)
57 Degrees F
Container Type
Can
Maximum Performance Temperature
104 Degrees F
Minimum Application Temperature
41 Degrees F
Cured Color
Clear
Series
Aktivator 205
VOC Content Weight
795 g/L
Item
Activator
On-Part Life
10 min
Product Type
Activator

Description

Activator, Container Size 250 mL, Container Type Can, Cured Color Clear, For Use on Adhesive Type Sikaflex & Sikasil Adhesives and Sealants, On-Part Life 10 min, Product Type Activator, Specific Gravity 0.80, Series Aktivator 205, Base Type Solvent-Based, Contains Methylene Chloride None, Flash Point (F) 57 Degrees F, Minimum Application Temperature 41 Degrees F, Standards ISO 9001/14001, VOC Content Weight 795 g/L, Viscosity Not Applicable, Maximum Application Temperature 104 Degrees F

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.