Boom Expanding Polyurethane Foam, 12oz Can
- Mfr # 106712
- Zoro # G512510209
product price:
$
19.85
/ea
Key Features
Container Size
12oz
Color
Light Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106712
- Zoro #
- G512510209
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 12oz
Details
- Color
- Light Yellow
Description
- •Tack-free in approximately 5 minutes or less, based on moisture/temperature conditions
- •Fully cures within 12 to 24 hours
- •Cured foam can be sanded, painted, or covered Cured foam is resistant to heat and cold
- •Adheres to most building materials
- •Expands 2 to 3 times its original size
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.