Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caulk, 10 oz, Cartridge, White, Polyurethane Base, Sikaflex 201

  • Mfr # 90852

  • Zoro # G113753463


product price: $13.99
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
White
Application
HVAC, Duct and Electrical
Series
Sikaflex 201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90852
Zoro #
G113753463
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Caulk
Container Type
Cartridge
Color
White
Application
HVAC, Duct and Electrical
Series
Sikaflex 201
Working Time
30 min
Full Cure Time
7 day
Elongation
550 %
Sealant Base
Polyurethane
Cure Type
Moisture
Flash Point
Not Specified
VOC Content Weight
40 g/L
For Use On Surface Material
Ceramic, Metal, Plastic
Minimum Performance Temperature
-40 Degrees F
Resistance Properties
Chemical Resistant, Water Resistant
Finishing Features
Paintable, Sandable
Sealant Properties
Permanent Elastic Seal
Maximum Performance Temperature
194 Degrees F
Maximum Application Temperature
104 Degrees F
Joint Compression Expansion Tolerance
+/-35%
Minimum Application Temperature
41 Degrees F
Standards
AAMA 803.3 Type I and AAMA 808.3, ASTM D412

Description

Caulk, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Chemical Resistant, Water Resistant, Sealant Properties Permanent Elastic Seal, Standards AAMA 803.3 Type I and AAMA 808.3, ASTM D412, Elongation 550 Percent, Full Cure Time 7 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.