Zoro Homepage

Caulk Gun, 15.2 oz Container Size, 2:1, Enclosed Frame

  • Mfr # 671581

  • Zoro # G716555723


product price: $5,541.99
/ea
Free Shipping & Returns

Key Features

Brushless Motor
No
For Container Size
15.2 oz
Series
PowerCure
Number of Batteries Included
1
Charger Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
671581
Zoro #
G716555723
UPC #
-
Country of Origin
United States

Dimensions

For Container Size
15.2 oz

Details

Brushless Motor
No
Series
PowerCure
Number of Batteries Included
1
Item
Caulk Gun
Charger Included
No
Frame Style
Enclosed
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Thrust Ratio
2:1
Maximum Dispensing Speed
21 in/min
Battery Capacity
3.0 Ah
Grip
Pistol
For Container Type
Sausage Pack
Power Source
Cordless
Voltage
18V DC

Description

Caulk Gun, Voltage 18V DC, For Container Size 15.2 oz, For Container Type Sausage Pack, Frame Style Enclosed, Maximum Dispensing Speed 21 in/min, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 3.0 Ah, Brushless Motor No, Power Source Cordless, Number of Batteries Included 1, Charger Included No, Thrust Ratio 2:1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.