Zoro Homepage

Concrete Mix, 65 lb, Bag, Gray, 28 day Full Cure Time

  • Mfr # 537630

  • Zoro # G116119198


product price: $37.15
/ea

Key Features

Container Size
65 lb
Full Cure Time
28 day
Minimum Thickness
1 in
Color
Gray
Coverage
6 sq ft @ 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537630
Zoro #
G116119198
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
65 lb
Minimum Thickness
1 in

Details

Full Cure Time
28 day
Color
Gray
Coverage
6 sq ft @ 1 in
Item
Concrete Mix
Standards
ASTM C-928
For Use On Surface Material
Concrete
Application
Balconies; Bridges; Dams; Industrial Plants; Parking Facilities; Tunnels; Walkways
Series
Sikacrete 421CI Rapid
Container Type
Bag
Working Time
10 min

Description

Concrete Mix, Color Gray, Container Size 65 lb, Container Type Bag, Coverage 6 sq ft @ 1 in, Finishing Features Not Applicable, Full Cure Time 28 day, Mixing Ratio Not Applicable, Working Time 10 min, Standards ASTM C-928, Application Balconies; Bridges; Dams; Industrial Plants; Parking Facilities; Tunnels; Walkways, For Use On Surface Material Concrete, Minimum Thickness 1 in, Product Type Air-Entrained Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.