Zoro Homepage

Concrete Mix, 80 lb, Bag, Gray, 28 day Full Cure Time

  • Mfr # 470862

  • Zoro # G616119209


product price: $35.69
/ea
Item requires special delivery charges. A $30.00 per item surcharge will be applied.

Key Features

Coverage
7.8 sq ft @ 1 in
Working Time
1 hr
Container Type
Bag
For Use On Surface Material
Concrete
Full Cure Time
28 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470862
Zoro #
G616119209
UPC #
767675378437
Country of Origin
Multiple

Dimensions

Container Size
80 lb

Details

Coverage
7.8 sq ft @ 1 in
Working Time
1 hr
Container Type
Bag
For Use On Surface Material
Concrete
Full Cure Time
28 day
Item
Concrete Mix
Color
Gray
Series
Sikacrete 211

Description

Concrete Mix, Color Gray, Container Size 80 lb, Container Type Bag, Coverage 7.8 sq ft @ 1 in, Finishing Features Not Applicable, Full Cure Time 28 day, Mixing Ratio Not Applicable, Working Time 1 hr, For Use On Surface Material Concrete, Product Type Concrete Mix

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.