Zoro Homepage

Concrete Mix, Paste, 4 gal, Pail

  • Mfr # 107732

  • Zoro # G116119211


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Container Size
4 gal
Patching and Repairing Properties
High Strength
Base Material
Epoxy
Coverage
6.36 sq ft @ 1 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107732
Zoro #
G116119211
UPC #
033886005999
Country of Origin
Multiple

Dimensions

Container Size
4 gal
Maximum Crack Width+1
1/4 in

Details

Patching and Repairing Properties
High Strength
Base Material
Epoxy
Coverage
6.36 sq ft @ 1 in
Color
Gray
Item
Crack Filler
Working Time
30 min
Full Cure Time
2.5 hr
Resistance Properties
Moisture Resistant
Product Form
Paste
Container Type
Pail
Series
Sikadur Injection Gel
Cure Type
Ambient

Description

Crack Filler, Product Type Crack Filler, Base Material Epoxy, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Moisture Resistant, Product Form Paste, Container Size 4 gal, Container Type Pail, Coverage 6.36 sq ft @ 1 in, Full Cure Time 2.5 hr, Maximum Crack Width 1/4 in, Working Time 30 min, Color Gray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.