Shop SIKA
See all product information
Create Account
dur Crack Fix Low-Viscosity High-Strength Epoxy Resin Adhesive 6oz
- Mfr # 107655
- Zoro # G212510189
product price:
$
48.19
/ea
Key Features
Container Size
6 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107655
- Zoro #
- G212510189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 6 oz
Description
- •Formulation identical to popular, high strength adhesive Sikadur 35, Hi-Mod LV
- •Five times stronger than concrete
- •Convenient easy to use, single tube cartridge - fits standard caulk guns
- •Deep, penetrating and tenacious bonding of cracks in structural concrete
- •No mess - self-mixing
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.