Emaco P 130 Fast-Setting Epoxy Primer for Concrete Surfaces 3 Gallon Kit
- Mfr # 811903
- Zoro # G712509928
product price:
$
955.99
/ea
Free Shipping & Returns
Key Features
Size
3gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811903
- Zoro #
- G712509928
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 3gal
Description
- •Prepackaged kits for easy mixing and application
- •Fast setting, ready for protective coatings in 3–4 hours
- •100% solids for no solvents, zero VOCs, and low odor
- •Low viscosity ensures maximum penetration into the concrete
- •Excellent adhesion provides secure bonds to concrete
- •Moisture insensitive products can be applied to either dry or damp surfaces
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.