Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Sikadur 31 Series, Pail, 1:1 Mix Ratio

  • Mfr # 402999

  • Zoro # G916119206


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:1
Resin Type
Epoxy
Container Type
Pail
Series
Sikadur 31
Working Time
60 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402999
Zoro #
G916119206
UPC #
033886046619
Country of Origin
Multiple

Details

Mixing Ratio
1:1
Resin Type
Epoxy
Container Type
Pail
Item
Epoxy Adhesive
Series
Sikadur 31
Working Time
60 min
Shear Strength
4,600 psi
Coverage
Dependent on Substrate
Alternate Product Name
High-Modulus High Strength Structural Epoxy Paste Adhesive
Total Volume
1 gal
Non-Sagging
Yes
Cure Method
Ambient
Features
High Modulus, High Strength, Moisture Tolerant, Solvent Free
Cured Color
Gray
VOC Content Weight Percentage
Not Rated
Materials Bonded
Concrete, Masonry, Metal, Wood
Hardener Volume
64 fl oz
Water Resistance
Not Water-Resistant
Primary Applications
General Purpose
Resin Volume
64 fl oz
Interior/Exterior
Interior Only
Low Odor
No
Standards
ASTM C-881 Types I, II & IV, Grade 3, Classes B & C, NSF/ANSI Standard 61
VOC Content Weight
4 g/l
Marine Grade
No
Included Components
Resin and Hardener

Description

Epoxy Adhesive, Compatible Activator Not Applicable, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Pail, Coverage Dependent on Substrate, Cure Method Ambient, Cured Color Gray, Features High Modulus, High Strength, Moisture Tolerant, Solvent Free, Hardener Volume 64 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior Only, Low Odor No, Marine Grade No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.