Epoxy Adhesive, Sikadur 32 LPL Series, Pail, 1:1 Mix Ratio

  • Mfr # 403004

  • Zoro # G916119220


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Series
Sikadur 32 LPL
Container Type
Pail
Mixing Ratio
1:1
Coverage
Dependent on Substrate
Shear Strength
6,400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403004
Zoro #
G916119220
UPC #
033886046633
Country of Origin
Multiple

Details

Series
Sikadur 32 LPL
Container Type
Pail
Mixing Ratio
1:1
Coverage
Dependent on Substrate
Shear Strength
6,400 psi
Item
Epoxy Adhesive
Resin Type
Epoxy
Working Time
60 min
Total Volume
1 gal
Alternate Product Name
High-Modulus High Strength Extended Pot Life Epoxy Bonding/Grouting Adhesive
Marine Grade
No
Features
High Strength, Long-Pot Life, Moisture Tolerant
VOC Content Weight Percentage
Not Rated
Included Components
Resin and Hardener
Maximum Viscosity
2,800 cps
Water Resistance
Not Water-Resistant
Materials Bonded
Concrete, Masonry, Metal, Wood
Non-Sagging
No
Cure Method
Ambient
Resin Volume
64 fl oz
Hardener Volume
64 fl oz
Low Odor
No
Cured Color
Gray
Interior/Exterior
Interior/Exterior
Primary Applications
General Purpose
VOC Content Weight
55 g/l
Standards
AASHTO M235, ASTM C-881, Types I and II, Grade-2, Class-C

Description

Epoxy Adhesive, Compatible Activator Not Applicable, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Pail, Coverage Dependent on Substrate, Cure Method Ambient, Cured Color Gray, Features High Strength, Long-Pot Life, Moisture Tolerant, Hardener Volume 64 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Concrete, Masonry, Metal, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.