Epoxy Adhesive, Sikadur 32 Series, Pail, 1:1 Mix Ratio

  • Mfr # 403001

  • Zoro # G916119213


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shear Strength
6,200 psi
Resin Type
Epoxy
Mixing Ratio
1:1
Working Time
22 min
Series
Sikadur 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403001
Zoro #
G916119213
UPC #
033886046626
Country of Origin
Multiple

Details

Shear Strength
6,200 psi
Resin Type
Epoxy
Mixing Ratio
1:1
Working Time
22 min
Series
Sikadur 32
Coverage
Dependent on Substrate
Item
Epoxy Adhesive
Container Type
Pail
Alternate Product Name
High-Modulus High Strength Epoxy Bonding/Grouting Adhesive
Total Volume
1 gal
Cure Method
Ambient
Standards
AASHTO M-235, ASTM C-881 Types I, II, and V, Grade 2, Class C
Cured Color
Gray
Materials Bonded
Concrete, Masonry, Metal, Wood
Minimum Viscosity
4,000 cps
Marine Grade
No
Features
High Strength, Moisture Tolerant
VOC Content Weight Percentage
Not Rated
Interior/Exterior
Interior/Exterior
Maximum Viscosity
5,000 cps
Primary Applications
General Purpose
Water Resistance
Not Water-Resistant
Hardener Volume
64 fl oz
Included Components
Resin and Hardener
Low Odor
No
Non-Sagging
No
Resin Volume
64 fl oz
VOC Content Weight
35 g/l

Description

Epoxy Adhesive, Compatible Activator Not Applicable, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Pail, Coverage Dependent on Substrate, Cure Method Ambient, Cured Color Gray, Features High Strength, Moisture Tolerant, Hardener Volume 64 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Concrete, Masonry, Metal, Wood

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.