Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, Sikadur 35 Series, Pail, 2:1 Mix Ratio

  • Mfr # 402700

  • Zoro # G516119224


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Resin Type
Epoxy
Coverage
Dependent on Substrate
Shear Strength
5,100 psi
Mixing Ratio
2:1
Series
Sikadur 35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402700
Zoro #
G516119224
UPC #
033886046343
Country of Origin
Multiple

Details

Resin Type
Epoxy
Coverage
Dependent on Substrate
Shear Strength
5,100 psi
Item
Epoxy Adhesive
Mixing Ratio
2:1
Series
Sikadur 35
Container Type
Pail
Working Time
25 min
Alternate Product Name
High-Modulus LV High Strength Epoxy Grouting/Sealing/Binder Adhesive
Total Volume
1 gal
Cure Method
Ambient
VOC Content Weight
22 g/l
VOC Content Weight Percentage
Not Rated
Primary Applications
General Purpose
Features
High Modulus, High Strength, Low Viscosity, Moisture Tolerant
Standards
AASHTO M-235, ASTM C-881, Types I, II, and IV, Grade-1, Class C
Maximum Viscosity
375 cps
Materials Bonded
Concrete, Masonry, Wood
Included Components
Resin and Hardener
Cured Color
Amber
Non-Sagging
No
Low Odor
No
Hardener Volume
43 fl oz
Resin Volume
86 fl oz
Marine Grade
No
Water Resistance
Not Water-Resistant
Interior/Exterior
Interior/Exterior

Description

Epoxy Adhesive, Compatible Activator Not Applicable, Compatible Applicator Not Applicable, Compatible Mixer Tip Not Applicable, Compatible Primer Not Applicable, Container Type Pail, Coverage Dependent on Substrate, Cure Method Ambient, Cured Color Amber, Features High Modulus, High Strength, Low Viscosity, Moisture Tolerant, Hardener Volume 43 fl oz, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.