Extender T Thixotropic Additive for Sikagard Epoxy Coatings 22lbs
- Mfr # 431727
- Zoro # G412510477
product price:
$
929.99
/ea
Free Shipping & Returns
Key Features
Size
22lb
Core Material
Epoxy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 431727
- Zoro #
- G412510477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 22lb
Details
- Core Material
- Epoxy
Description
- •Allows for viscosity adjustment during product applications to suit site conditions
- •Economical
- •easy to mix and use
- •No effect on pot life or cure rate
- •Low addition rate to change viscosity when compared to other epoxy thickening agents
- •Non carcinogenic
- •Inert, non-reactive filler
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.