flex 11 FC Polyurethane Sealant/Adhesive White 20oz Unipac
- Mfr # 592952
- Zoro # G312510485
product price:
$
30.25
/ea
Sold in multiples of 20 for
$605.00
Key Features
Container Size
20 oz
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592952
- Zoro #
- G312510485
- UPC #
- -
- Country of Origin
- United States
- Color
- White
Dimensions
- Container Size
- 20 oz
Description
- •Excellent adhesion on all cement-based materials, brick, ceramics, glass, metals, wood, epoxy, polyester and acrylic resin
- •Fast cure rate
- •Good weathering and water resistance
- •Non-corrosive
- •Can be painted over with water, oil, and rubber-based paints
- •High durability
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.