Shop SIKA
See all product information
Create Account
flex 124 Mirror Grip Polyurethane Adhesive Gray 10.1oz Cartridge
- Mfr # 535259
- Zoro # G912510458
product price:
$
11.49
/ea
Key Features
Container Size
10.1 oz
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535259
- Zoro #
- G912510458
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Color
- Gray
- Material
- Polyurethane
Description
- •Excellent green strength for instant grip
- •Excellent adhesion on most interior substrates
- •Requires less material use than other mirror adhesives
- •Allows 30 minutes working time for repositioning
- •Low odor
- •Low VOC
- •Can be used on Category II safety film
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.