flex 15 LM Elastomeric Sealant, 20oz Sausage- Limestone, PK 20
- Mfr # SL-SK-SF15LM-20-20-LS
- Zoro # G802211830
product price:Â
$
344.99
/pk
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SK-SF15LM-20-20-LS
- Zoro #
- G802211830
- UPC #
- -
- Country of Origin
- United States
Description
Formulated to be used with moving joints or where high movement capabilities are needed, the Sikaflex-15 LM is a low-modulus, 1-component, polyurethane-based elastomeric sealant with joint movement of +100% / -50%. It has great adhesion properties, so bonding to most construction materials without a primer is possible. Once cured, the non-sag sealant is paintable using water, oil, and rubber based paints to match surrounding materials. Color: Limestone Size: 20 oz Qty: 20
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.