Shop SIKA
See all product information
Create Account
flex 201 US One-Component Polyurethane Sealant Tan 300ml Cartridge
- Mfr # 108220
- Zoro # G912510205
product price:
$
18.45
/ea
Sold in multiples of 24 for
$442.80
Key Features
Container Size
300 ml
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108220
- Zoro #
- G912510205
- UPC #
- -
- Country of Origin
- United States
- Color
- Tan
- Material
- Polyurethane
Dimensions
- Container Size
- 300 ml
Description
- •Excellent adhesion - bonds to a variety of substrates without primer
- •Highly elastic and durable
- •Non-staining, exceptional cut, and tear resistance
- •May be painted. Pre-testing is essential
- •Good resistance to weathering and aging
- •NSF certified for drinking water and incidental food contact
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.