flex-255 FC Black Fast Cure High Strength DG Adhesive 600ml Unipac
- Mfr # 179568
- Zoro # G412510033
product price:
$
58.35
/ea
Sold in multiples of 20 for
$1,167.00
Key Features
Container Size
600 mL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 179568
- Zoro #
- G412510033
- UPC #
- -
- Country of Origin
- United States
- Color
- Black
Dimensions
- Container Size
- 600 mL
Description
- •One-component
- •Low odor
- •Bonds and seals at the same time
- •Short tack-free and curing time
- •Very high thixotropy for good gap-filling properties
- •Adhesion to a wide range of substrates
- •Non-staining curing process
- •Non-corrosive Initial load-bearing capacity Overpaintable with many coatings (Consult Sika)
- •Increases torsional stiffness of the final assembly
- •Shock/Impact resistant
- •Vibration and sound damping properties
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.