Shop SIKA
See all product information
Create Account
flex 296 Direct Glazing Adhesive for Glass Windows, 600ml, Black
- Mfr # 563893
- Zoro # G612509967
product price:Â
$
74.69
/ea
Key Features
Container Size
600 mL
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 563893
- Zoro #
- G612509967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 600 mL
Details
- Color
- Black
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.