flex 2C NS EZ Mix+ 2-Part Polyurethane Elastomeric Class 50 Sealant Limestone 1.5 Gallon

  • Mfr # 597471
  • Zoro # G012510433
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

Container Size
1.5 gal
Color
Limestone
Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
597471
Zoro #
G012510433
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.5 gal

Details

Color
Limestone
Material
Polyurethane

Description

  • •True Class 50 sealant Adhesion to damp and green concrete Chemical cure allows the sealant to be placed in joints exceeding 1/2 in depth
  • •High elasticity with a tough, durable, flexible consistency
  • •Exceptional cut and tear resistance
  • •Exceptional adhesion to most substrates without priming
  • •Color uniformity assured via Color-pak system
  • •Non-sag even in wide joints
  • •Easy to mix
  • •Paintable with water-, oil-, and rubber-base paints
  • •Jet fuel resistant
  • •Cold weather booster for initial tack
  • •
  • •
  • •
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & reviews