Shop SIKA
See all product information
Create Account
flex 2C NS EZ Mix+ 2-Part Polyurethane Elastomeric Class 50 Sealant Tint Base 1.5 Gallon
- Mfr # 597473
- Zoro # G612510413
product price:
$
180.99
/ea
Sold in multiples of 100 for
$18,099.00
Free Shipping & Returns
Key Features
Container Size
1.5 gal
Color
Tint Base
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 597473
- Zoro #
- G612510413
- UPC #
- -
- Country of Origin
- United States
- Color
- Tint Base
- Material
- Polyurethane
Dimensions
- Container Size
- 1.5 gal
Description
- •True Class 50 sealant Adhesion to damp and green concrete Chemical cure allows the sealant to be placed in joints exceeding 1/2 in depth
- •High elasticity with a tough, durable, flexible consistency
- •Exceptional cut and tear resistance
- •Exceptional adhesion to most substrates without priming
- •Color uniformity assured via Color-pak system
- •Non-sag even in wide joints
- •Easy to mix
- •Paintable with water-, oil-, and rubber-base paints
- •Jet fuel resistant
- •Cold weather booster for initial tack
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.