Shop SIKA
See all product information
Create Account
flex 505UV White One-Component Silane-Terminated Polymer Sealant 300ml Cartridge
Mfr # 188024
Zoro # G912510182
product price:
$
22.65
/ea
Key Features
Container Size
300 ml
Color
White
Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188024
- Zoro #
- G912510182
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Material
- Polymer
Description
- •Contains no solvents or isocyanates
- •Low VOC content
- •Excellent adhesion to many substrates including aluminum, steel, glass, marble, wood and many different types of plastic
- •Excellent tooling characteristics
- •Fast curing even at low temperatures
- •Highly weather resistant
- •Excellent UV resistance
- •Easily paintable
- •Non-yellowing
- •
- •
- •
- •
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.