flex 511 Textured, Isocyanate Free, Low Modulus Sealant, Dark Bronze, 10.1oz
- Mfr # 662317
- Zoro # G812510176
product price:
$
15.15
/ea
Sold in multiples of 24 for
$363.60
Key Features
Container Size
10.1 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662317
- Zoro #
- G812510176
- UPC #
- -
- Country of Origin
- United States
- Color
- Dark Bronze
Dimensions
- Container Size
- 10.1 oz
Description
- •Good weathering resistance
- •Designed forporous and non-porous substrates
- •Textured appearance blends well with rough or stucco type surfaces
- •Isocyanate free
- •Overpaintable with most paints
- •Meets the requirements ofASTM C920Type S, Grade NS, Class 50, UseM (w/ Sika® Primer-210),A,O-Vinyl
- •Non-staining in acc. with ASTM C1248
- •Meets the requirements of AAMA 808.3
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.