flex 511 Textured, Isocyanate Free, Low Modulus Sealant, White, 10oz
- Mfr # 662326
- Zoro # G812510084
product price:
$
15.89
/ea
Sold in multiples of 2712 for
$43,093.68
Key Features
Container Size
10oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662326
- Zoro #
- G812510084
- UPC #
- -
- Country of Origin
- United States
- Color
- White
Dimensions
- Container Size
- 10oz
Description
- •Good weathering resistance
- •Designed forporous and non-porous substrates
- •Textured appearance blends well with rough or stucco type surfaces
- •Isocyanate free
- •Overpaintable with most paints
- •Meets the requirements ofASTM C920Type S, Grade NS, Class 50, UseM (w/ Sika® Primer-210),A,O-Vinyl
- •Non-staining in acc. with ASTM C1248
- •Meets the requirements of AAMA 808.3
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.