Shop SIKA
See all product information
Create Account
flex HY 150 Low-Modulus, Non-Sag, Elastomeric, Hybrid Sealant Aluminum Gray 20oz Sausage
- Mfr # 807559
- Zoro # G812509989
product price:
$
33.15
/ea
Sold in multiples of 20 for
$663.00
Key Features
Material
Elastomeric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 807559
- Zoro #
- G812509989
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20oz
Details
- Color
- Aluminum Gray
- Material
- Elastomeric
Description
- •Wide temperature application range
- •Non-staining formula for use on stone and other sensitive substrates
- •Available in ProPaks to reduce jobsite waste and lower disposal costs
- •Meets all state and federal VOC regulations
- •Superior adhesion results in a long-lasting bond, helping to reduce call backs
- •Low modulus to accommodate for joint movement (100% extension in EIFS joints with little stress on bond line)
- •Can be painted with elastomeric coatings soon after installation
- •Easy to gun and tool, speeding up application
- •Weather resistant for long-lasting weather tight seals
- •Fast-curing helps to speed up jobsite production
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.