flex SL 1 One-Component Self-Leveling Polyurethane Sealant Limestone 825ml Cartridge

  • Mfr # 807632

  • Zoro # G112510142


product price:  $32.59
/ea
Sold in multiples of 12 for $391.08

Key Features

Container Size
825 ml
Color
Limestone
Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
807632
Zoro #
G112510142
UPC #
-
Country of Origin
United States

Dimensions

Container Size
825 ml

Details

Color
Limestone
Material
Polyurethane

Description

  • • Variety of types and sizes of packaging to help reduce jobsite waste
  • • Wide application temperature range makes Sikaflex SL 1 suitable for all climates
  • • Excellent weatherability for long-lasting performance
  • • Movement capability of ±35% allows expansion and contraction with joint movement
  • • Abrasion-resistant to provide for longer wearing and durability
  • • Easy to gun for quick installation
  • • No priming needed on most surfaces, offering excellent adhesion
  • • Self-leveling sealant, so no tooling needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.