Shop SIKA
Additional $11.00 delivery surcharge applies per item.
See details
See all product information
Create Account
floor Decoflake 1/8in Vinyl Flakes Surfside 50lb Box
- Mfr # 189226
- Zoro # G512510452
product price:
$
1,020.99
/ea
Sold in multiples of 10 for
$10,209.90
Key Features
Material
Vinyl
Container Size
50lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 189226
- Zoro #
- G512510452
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50lb
Details
- Material
- Vinyl
Description
- •A seamless surface that is easy to clean and maintain
- •Durable, impermeable and seamless
- •High abrasion and impact resistance
- •Good chemical resistance
- •Optional integral base and curbs can be installed without seams or joints
- •Low odor / low VOC
- •A highly customizable aesthetic multi-coloured finish
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.