Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Tape, 50 ft, Black, PK20

  • Mfr # 136156

  • Zoro # G816145930


product price: $1,127.99
/pk 20, $56.40/ea
Free Shipping & Returns

Key Features

Temperature Range
-22 Degrees to 180 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Series
SikaLastomer
Tape Resistance Properties
Chemical-Resistant
Surface Compatibility
Concrete, Rubber, Glass, Metal, Polyethylene (PE), Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136156
Zoro #
G816145930
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Width
1/2 in
Metric Tape Length
15.3 m
Metric Tape Width
12.7 mm
Tape Thickness
1/8 in
Imperial Tape Length
50 ft

Details

Temperature Range
-22 Degrees to 180 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Series
SikaLastomer
Tape Resistance Properties
Chemical-Resistant
Surface Compatibility
Concrete, Rubber, Glass, Metal, Polyethylene (PE), Wood
Tape Color
Black
Standards
ASTM, ASTM C765, ASTM C771, ASTM C772, ASTM C907, ASTM C908, ASTM D217, ASTM D792, ASTM D925, ASTM G53, ISO 14001, ISO 9001
Specifications Met
ASTM
Liner Included
Liner Included
Tape Adhesive Material
Acrylic
Tape Tensile Strength
18 lb/in
Environment
Indoor/Outdoor
Tape Sub-Type
Sealing Foam Tape
Liner Material
Paper
Tape Elongation
700 %
Tape Brand
Sika
Product Form
Continuous Roll
Tape Type
Sealing Tape
Minimum Tape Performance Temperature
-22 Degrees F
Common Industry
General Maintenance and Repair
Item
Foam Tape

Description

COPOLYMER TAPE - 50 ft, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.