Zoro Homepage
This item is Discontinued.
Sika Force315 Black 25 Ml Cartridge 613773

Force315 Black 25 Ml Cartridge (Discontinued)

  • Mfr # 613773
  • Zoro # G007731331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613773
Zoro #
G007731331
UPC #
338861316986
Country of Origin
Unknown

Description

SikaForce315 Black 25ml Cartridge SikaForce315 is a 2component polyurethane adhesive with very good adhesion properties It is specifically designed for bonding small plastic and metal components Features Good adhesion to a wide variety of substrates Fast curing No running or dripping Usage SikaForce315 is suitable for bonding small plastic and metal components such as moldings, clips, and rearview mirror tabs This product is suitable for experienced professional users only Tests with actual substrates and conditions have to be performed to ensure adhesion and material compatibility Applications Surface Preparation Lightly abrade metal and plastic substrates Clean and degrease the surfaces before applying adhesive Additional surface treatment depends on the specific nature of the substrates The above information is offered for general guidance only Advice on specific applications will be given on request Application SikaForce315 can be dispensed from the dual mini syringes without the need for an applicator gun In order to achieve a proper mixing, Mixer Tips provided with product or sold separately are required Extrude adhesive without mixer to equalize the filling levels, attach the mixer and dispose of the first few cm of the bead SikaForce315has to be processed between 10 egC and 30 egC product, ambient, and substrate temperature Removal Uncured SikaForce315 may be removed from tools and equipment with Sika Remover208 or other suitable solvents Once cured, the material can only be removed mechanically Hands and exposed skin shall be washed immediately using a suitable industrial hand cleaner Do not use solvents on skin

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.