gard 62 High-Build, Protective, Solvent-Free, Colored Epoxy Coating, Gray, 4 Gallon Units
- Mfr # 91032
- Zoro # G712510092
product price:
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Size
4gal
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91032
- Zoro #
- G712510092
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray
Dimensions
- Size
- 4gal
Description
- •Exceptional tensile strength
- •Good chemical resistance for long-term protection
- •Convenient A:B = 1:1 mixing ratio
- •Easy, paint-like viscosity
- •Excellent bonding to all common structural substrates
- •Super abrasion resistance for long-term wear
- •approved for contact with potable water
- •Material is USDA certifiable
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.