gard 620 FlexCoat CC Clear Coat for Sikagard FlexCoat ATC Gloss 5 Gallon Unit
- Mfr # 565963
- Zoro # G312510416
product price:
$
1,012.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565963
- Zoro #
- G312510416
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Details
- Color
- Clear
Description
- •UV degradation resistant
- •Tough, long-lasting finish
- •Wet look appearance
- •Weather-resistant
- •VOC compliant
- •Excellent resistance to abrasion and chemical
- •Cost-effective protection
- •Easy to clean and maintain
- •Excellent leveling ability
- •Interior and exterior use
- •Available in gloss and satin finishes
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.