Shop SIKA
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
gard 705L Silane Based Water Repellent Penetrating Sealer 55 Gallon
- Mfr # 447323
- Zoro # G312510263
product price:
$
6,614.99
/ea
Key Features
Size
55gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 447323
- Zoro #
- G312510263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 55gal
Description
- •Excellent penetration (~100% active content)
- •Economic and easy to use
- •Reduces capillary water absorption, protection against driving rain and splashing on vertical areas
- •Reduction of absorption of aggressive or deleterious agents dissolved in water ( de-icing salts or chloride from the marine environment)
- •Non-vapor barrier
- •Long-term efficiency, deep penetration
- •Increases the resistance of concrete to freeze and thaw cycles and de-icing salts
- •Low VOC content
- •Resistant to seawater
- •Ready and easy to use
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.