gard 740W Silane Based Water Repellent Penetrating Sealer 5 Gallon
- Mfr # 447206
- Zoro # G912510410
product price:
$
391.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447206
- Zoro #
- G912510410
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Description
- •Good penetration
- •Economic and easy to use
- •Independent test data available
- •Reduces capillary water absorption, and protection against driving rain and splashing on vertical areas
- •Reduction of absorption of aggressive or deleterious agents dissolved in water ( chlorides)
- •Not a vapor barrier
- •Increases the resistance of concrete to freeze and thaw cycles and de-icing salts
- •Water-based emulsion, Low VOC
- •Resistant to sea water
- •Ready and easy to use
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, CO, UT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.