gard AWB 665 Vapor Permeable Air/Water-Resistive Barrier 5 Gallon
- Mfr # 813016
- Zoro # G112509924
product price:
$
483.99
/ea
Free Shipping & Returns
Key Features
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 813016
- Zoro #
- G112509924
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Description
- • ICC ESR-3209 Evaluation Report
- • <1% of allowable air leakage per ASTM E2357 Air Leakage of Building Assemblies Test
- • Meets ASTM D1970 nail sealability requirements with and without Sheathing Fabric
- • Water-based, one-component, low-VOC formulation
- • Nonflammable as applied. Class A Fire Rated (ASTM E84)
- • Mineral oil and plasticizer free
- • 180 Day UV Exposure
- • 99% Drainage Efficiency per ASTM E 2273
- • Meets NFPA 285 requirements when part of a tested assembly
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.