Shop SIKA
See all product information
Create Account
gard FlexCoat ATC Acrylic Top Coat for Sikagard FlexCoat Slate Green 5 Gallon Unit
- Mfr # 412706
- Zoro # G512510391
product price:
$
660.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Size
5gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 412706
- Zoro #
- G512510391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5gal
Details
- Color
- Green
Description
- •Tough, long-lasting finish
- •Weather-resistant
- •Excellent color retention
- •VOC compliant
- •No mess - self-mixing
- •Offers resistance to dirt pickup and mildew
- •Cost effective protection
- •Vapor permeable - allows each way water vapor diffusion (breathable)
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.