Greenstreak Flexible PVC Waterstop Ribbed Centerbulb 6in Wide 3/8in Thick 50ft Roll
- Mfr # 705
- Zoro # G712510450
product price:
$
366.99
/ea
Free Shipping & Returns
Key Features
Base Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 705
- Zoro #
- G712510450
- UPC #
- -
- Country of Origin
- United States
Details
- Base Material
- PVC
Description
- •Embedded in concrete, across and/or along with the joint, water stops form a watertight diaphragm that prevents the passage of liquid through the joint
- •Suitable for potable water contact meets NSF/ANSI Standard 61
- •Meets the physical property requirements of Army Corp. of Engineers PVC Waterstop Specification CRD-C 572 74
- •
- •
- •
- •
- •
- •
- •
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.