Grout Aid - Expanding Water-Reducing Retarding High-Lift Grouting Aid 42lb
- Mfr # 187473
- Zoro # G912510052
product price:
$
249.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Container Size
42lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 187473
- Zoro #
- G912510052
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
Dimensions
- Container Size
- 42lb
Description
- •A water reduction of at least 10% is typical with the use of SikaGrout Aid
- •Expansion action largely compensates for loss of grout volume
- •Increased water retention extends the time that grout remains plasticso it may be vibrated
- •Allows for a leaner mix
- •Superior placeability and expansion in-place reduces cracks and cold joints
- •Retardation of setting time allows a longer period of time for expansive actionto take place
- •Higher shear and bond values
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.