Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hybrid Sealant, 10 oz, Cartridge, White, Silane Modified Polymer Base, Sikaflex 552

  • Mfr # 106094

  • Zoro # G216153801


product price: $25.35
/ea

Key Features

Sealant Base
Silane Modified Polymer
Working Time
30 min
Maximum Application Temperature
104 Degrees F
For Use On Surface Material
Ceramic, Metal, Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106094
Zoro #
G216153801
UPC #
7612894448641
Country of Origin
Multiple

Dimensions

Container Size
10 oz

Details

Sealant Base
Silane Modified Polymer
Working Time
30 min
Maximum Application Temperature
104 Degrees F
Item
Hybrid Sealant
For Use On Surface Material
Ceramic, Metal, Plastic
Application
Multipurpose
Sealant Properties
Moisture Cure
Color
White
Elongation
300 %
VOC Content Weight
19.5 g/l
Resistance Properties
Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Weather Resistant
Container Type
Cartridge
Series
Sikaflex 552
Full Cure Time
10 day
Alternate Product Name
One Component Elastic Adhesive
Total Volume
300 mL
Minimum Performance Temperature
-58 Degrees F
Maximum Performance Temperature
302 Degrees F
Cure Type
Moisture
Environment
Indoor/Outdoor
Finishing Features
Paintable

Description

Hybrid Sealant, Color White, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Chemical Resistant, Nonsagging, Oil Resistant, Water Resistant, Weather Resistant, Sealant Properties Moisture Cure, Standards Not Applicable, Elongation 300 Percent, Full Cure Time 10 day, Maximum Performance Temperature 302 Degrees F, Minimum Performance Temperature -58 Degrees F, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.