Hybrid Sealant, 10 oz, Cartridge, White, Silane Terminated Polymer Base, Sikaflex-510 AM50

  • Mfr # 591157

  • Zoro # G116312636


product price:  $21.79
/ea

Key Features

For Use On Surface Material
Aluminum, Concrete, Vinyl
Resistance Properties
Tear Resistant, Ultraviolet Resistant, Weather Resistant
Elongation
700 %
Sealant Base
Silane Terminated Polymer
Container Size
10 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
591157
Zoro #
G116312636
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

For Use On Surface Material
Aluminum, Concrete, Vinyl
Resistance Properties
Tear Resistant, Ultraviolet Resistant, Weather Resistant
Elongation
700 %
Sealant Base
Silane Terminated Polymer
Finishing Features
Paintable
Series
Sikaflex-510 AM50
Standards
ASTM D412, ISO 48-4
VOC Content Weight
18 g/L
Cure Type
Moisture
Color
White
Maximum Application Temperature
104 Degrees F
Container Type
Cartridge
Application
Window, Door, Siding and Trim
Maximum Performance Temperature
170 Degrees F
Minimum Performance Temperature
-40 Degrees F
Item
Hybrid Sealant
Flash Point
Greater than 200 Degrees F
Full Cure Time
10 day
Minimum Application Temperature
41 Degrees F
Working Time
60 min

Description

Hybrid Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Tear Resistant, Ultraviolet Resistant, Weather Resistant, Standards ASTM D412, ISO 48-4, Elongation 700 Percent, Full Cure Time 10 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 60 min, For Use On Surface Material Aluminum, Concrete, Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.